
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.79 in Overall Length
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Flange Type | Code 62 |
End Type 1 | Flanged |
Height | 2.800 in |
Finish | Dura-Kote |
Fitting Angle | 90° |
Hole Dia. | 0.99 in |
End Connection Size Code | 16 |
Hose Size DN | 31 |
Hose Cut-Off Factor | 3.62 in |
Hose Dash Size | 20 |
Series | 4S Series |
Hose I.D. | 1 1/4 in |
E Dia. | 0.99 in, 25.2 mm |
Overall Length | 5.79 in |
Weight | 2.35 LB |
