
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 4.13 in Overall Length
Hose I.D. | 1 in |
Hose Size DN | 25 |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.13 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Series | 4S Series |
Finish | Dura-Kote |
End Connection Size Code | 20 |
Hose Cut-Off Factor | 2.56 in |
Hole Dia. | 0.76 in |
E Dia. | 0.76 in, 19.2 mm |
Hose Dash Size | 16 |
Weight | 1.5 LB |
