
- Crimp Fitting
- 60° Fitting Angle
- 7.86 in Overall Length
Hose Size DN | 25 |
End Type 1 | Flanged |
E Dia. | 0.99 in, 25.2 mm |
Material | Carbon Steel |
Flange Type | Code 61 |
Height | 2.200 in |
Overall Length | 7.86 in |
Series | 4S Series |
Hose Dash Size | 20 |
Fitting Angle | 60° |
Hole Dia. | 0.99 in |
Finish | Dura-Kote |
End Connection Size Code | 20 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 5.7 in |
Weight | 2.745 LB |
EAN or UPC | 678146153746 |
