
- Crimp Fitting
- 60° Fitting Angle
- 10.01 in Overall Length
Series | 4S Series |
Finish | Dura-Kote |
Hose Dash Size | 24 |
Hose Size DN | 38 |
Hole Dia. | 2.62 in |
End Connection Size Code | 24 |
E Dia. | 1.22 in, 31.1 mm |
Compatible Hose I.D. | 2 |
Fitting Angle | 60° |
Compatible Tube O.D. | 2 |
Hose Cut-Off Factor | 6.94 in |
Overall Length | 10.01 in |
End Type 2 | Line/Hose/Tube |
Height | 2.620 in |
Material | Carbon Steel |
End Type 1 | Flanged |
Weight | 5.041 LB |
EAN or UPC | 815628022293 |
