
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.83 in Overall Length
Hose I.D. | 1 in |
Material | Carbon Steel |
Overall Length | 3.83 in |
Series | 4S Series |
End Connection Size Code | 24 |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 2.27 in |
E Dia. | 0.76 in, 19.2 mm |
Fitting Angle | Straight |
End Type 1 | Flanged |
Hole Dia. | 0.76 in |
Finish | Dura-Kote |
Flange Type | Code 61 |
Hose Size DN | 25 |
Weight | 1.448 LB |
EAN or UPC | 678146153791 |
