
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.37 in Overall Length
Material | Carbon Steel |
Series | 4S Series |
Fitting Angle | 90° |
Hose I.D. | 1 in |
Thread Size | 1 11/16-16 |
End Type 2 | Line/Hose/Tube |
Height | 3.070 in |
Hole Dia. | 0.75 in |
End Type 1 | AN |
Finish | Dura-Kote |
Hose Size DN | 25 |
Tube O.D. | 1 1/4 in |
Rigid/Swivel | Swivel |
Terminal End Dash Size | -20 |
Hose Cut-Off Factor | 3.81 in |
Overall Length | 5.37 in |
Hex Size 1 | 1.875 in |
Hose Dash Size | 16 |
E Dia. | 0.76 in, 19.2 mm |
End Connection Size Code | 20 |
Weight | 2.0 LB |
