
Weatherhead
4SA20FRC20
Female ORS Swivel (FRC) - 90° Elbow (Long Drop O-Ring Face Seal)
Item #112289270


- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.02 in Overall Length
Terminal End Dash Size | -20 |
Rigid/Swivel | Swivel |
Thread Size | 1 11/16-12 |
Fitting Angle | 90° |
Material | Carbon Steel |
End Connection Size Code | 20 |
E Dia. | 0.99 in, 25.2 mm |
Hole Dia. | 0.99 in |
Hex Size 1 | 1.875 in |
Tube O.D. | 1 1/4 in |
Hose Cut-Off Factor | 3.85 in |
Series | 4S Series |
Overall Length | 6.02 in |
Height | 5.080 in |
End Type 1 | AN |
Hose I.D. | 1 1/4 in |
Hose Size DN | 31 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 20 |
Weight | 2.0 LB |
