
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 6.45 in Overall Length
Hose Size DN | 51 |
Hose I.D. | 2 in |
Overall Length | 6.45 in |
Finish | Dura-Kote |
E Dia. | 1.66 in, 42.1 mm |
Hole Dia. | 1.66 in |
Fitting Angle | Straight |
Hex Size 1 | 2.625 in |
Thread Size | 2 1/2-12 |
Series | 4S Series |
Hose Cut-Off Factor | 3.38 in |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 2 |
End Type 2 | Line/Hose/Tube |
Terminal End Dash Size | -32 |
Tube O.D. | 2 in |
Hose Dash Size | 32 |
Compatible Hose I.D. | 2 |
Material | Carbon Steel |
End Type 1 | ORS |
Weight | 5.316 LB |
EAN or UPC | 815628022842 |
