
- 45° Male Elbow w/ 1/4" Male SAE 45° & 1/4" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
End Types | SAE 45° Flare & NPT |
Fitting Description | 45° Male Elbow |
Type | SAE 45° Flare |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Material | CA360 Brass |
SAE Reference No. | 010302 |
Male Pipe Size | 1/4 in |
End Size | 1/4 NPT(m), 1/4 SAE(m) |
Style | 45° Male Elbow |
Tube OD | 1/4 in |
N | 0.87 in |
No. of Ends | 2 |
Fitting Angle | 45° |
Tube O.D. | 1/4 in |
M | 0.73 in |
Weight | 0.07 LB |
EAN or UPC | 725975543597 |
