
- Union for 1/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Self-aligning
- Easy to assemble
- No flaring
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Overall Length | 0.66 in |
End Size | 1/8 Tube |
Style | Straight Female |
Tube Outer Diameter 1 | 1/8 in |
Material | CA360 Brass |
No. of Ends | 2 |
SAE Reference No. | 010302 |
Hex Size | 5/16 in |
End Types | Selfalign® |
Fitting Type | Adapter |
I | 0.25 in |
Type | Selfalign® |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Tube OD | 1/8 in |
Fitting Description | Union |
Fitting Angle | Straight |
Weight | 0.028 LB |
EAN or UPC | 725975033197 |
