
- Union for 3/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Hex Size | 3/8 in |
I | 0.28 in |
No. of Ends | 2 |
Fitting Angle | Straight |
SAE Reference No. | 010302 |
End Size | 3/16 Tube |
End Types | Selfalign® |
Tube OD | 3/16 in |
Overall Length | 0.76 in |
Material | CA360 Brass |
Tube Outer Diameter 1 | 3/16 in |
Style | Straight Female |
Type | Selfalign® |
Fitting Description | Union |
Fitting Type | Adapter |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Weight | 0.028 LB |
EAN or UPC | 725975033203 |
