
- Union Tee for 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Not recommended for steel tubing
Fitting Type | Tee |
M | 0.62 in |
Style | Female Tee |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Fitting Angle | 90° |
SAE Reference No. | 010302 |
Material | CA360 Brass |
Tube OD | 1/4 in |
Fitting Description | Union Tee |
Type | Selfalign® |
Tube Outer Diameter 1 | 1/4 in |
No. of Ends | 3 |
End Types | Selfalign® |
End Size | 1/4 Tube |
Weight | 0.069 LB |
EAN or UPC | 725975033340 |
