
- Female Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Female Pipe Size
- 1.06 in Length
Fitting Angle | Straight |
Length | 1.060 in |
Temperature Range [Max] | 250 °F |
Fitting Description | Female Connector |
Hex Size | 11/16 in |
Female Pipe Size | 1/4 in |
Fitting Type | Adapter |
Temperature Range [Min] | -65 °F |
Tube Outer Diameter 1 | 3/8 in |
Type | Selfalign |
Material | Brass |
Weight | 0.081 LB |
EAN or UPC | 725975033548 |
