
- Female Connector Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.81 in Length
Length | 0.810 in |
Hex Size | 9/16 in |
Fitting Description | Female Connector |
Female Pipe Size | 1/8 in |
Tube Outer Diameter 1 | 5/16 in |
Fitting Type | Adapter |
Temperature Range [Min] | -65 °F |
Fitting Angle | Straight |
Material | Brass |
Temperature Range [Max] | 250 °F |
Type | Compression |
Weight | 0.25 LB |
EAN or UPC | 725975030004 |
