
- Male Elbow for 1/2" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Keep hands and fingers away from cutting surface
Fitting Type | Elbow |
Tube Outer Diameter 1 | 1/2 in |
M | 0.84 in |
SAE Reference No. | N/A |
End Size | 1/4 NPT(m), 1/2 Tube |
D1 | 0.312 in |
Fitting Description | 90° Male Elbow |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Type | Selfalign® |
Tube OD | 1/2 in |
End Types | Selfalign® & NPT |
Fitting Angle | 90° |
Material | CA360 Brass |
Style | 90° Male Elbow |
N | 0.94 in |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
Weight | 0.179 LB |
EAN or UPC | 725975033944 |
