
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/16 in Male Pipe Size
- 0.66 in Length
Height | 0.540 in |
Temperature Range [Max] | 250 °F |
Fitting Description | 90° Male Elbow |
Fitting Type | Elbow |
Male Pipe Size | 1/16 in |
Length | 0.660 in |
Tube Outer Diameter 1 | 1/8 in |
Type | Compression |
Fitting Angle | 90° |
Temperature Range [Min] | -65 °F |
Material | Brass |
D1 | 0.125 in |
Weight | 0.036 LB |
EAN or UPC | 725975030318 |
