
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.11 in Overall Length
Hose Dash Size | 20 |
Flange Type | Code 62 |
Finish | Dura-Kote |
Overall Length | 5.11 in |
Series | 6S Series |
End Connection Size Code | 24 |
Hole Dia. | 0.99 in |
Hose Cut-Off Factor | 2.91 in |
Hose I.D. | 1 1/4 in |
Material | Carbon Steel |
Hose Size DN | 31 |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.99 in, 25.2 mm |
Fitting Angle | Straight |
End Type 1 | Flanged |
Weight | 2.0 LB |
