
- Crimp Fitting
- Straight Fitting Angle
- 8.22 in Overall Length
End Type 1 | Flanged |
E Dia. | 1.66 in, 42.1 mm |
Compatible Tube O.D. | 2 |
Overall Length | 8.22 in |
Hose Size DN | 51 |
End Connection Size Code | 32 |
Compatible Hose I.D. | 2 |
Hose Dash Size | 32 |
Series | 6S Series |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Cut-Off Factor | 5.15 in |
Fitting Angle | Straight |
Hole Dia. | 1.66 in |
Finish | Dura-Kote |
Weight | 6.772 LB |
EAN or UPC | 815628023061 |
