
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.44 in Overall Length
Fitting Angle | 90° |
Height | 2.800 in |
Hex Size 1 | 1.625 in |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Tube O.D. | 1 in |
End Connection Size Code | 16 |
End Type 1 | AN |
Overall Length | 4.44 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Thread Size | 1 7/16-12 |
Hole Dia. | 0.76 in |
Hose Cut-Off Factor | 2.87 in |
Rigid/Swivel | Swivel |
Series | 6S Series |
End Type 2 | Line/Hose/Tube |
Weight | 1.7 LB |
