
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.7 in Overall Length
Hex Size 1 | 1.375 in |
Tube O.D. | 1 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Series | 6S Series |
Hose Dash Size | 16 |
Hole Dia. | 0.75 in |
Finish | Dura-Kote |
Thread Size | 1-11 1/2 |
End Type 1 | NPTF |
End Connection Size Code | 16 |
Hose Cut-Off Factor | 2.13 in |
Fitting Angle | Straight |
Overall Length | 3.7 in |
Hose I.D. | 1 in |
Weight | 1.284 LB |
