
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.23 in Overall Length
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hex Size 1 | 2.25 in |
End Connection Size Code | 24 |
End Gender 1 | Female |
End Type 1 | JIC 37 |
Hex Size 2 | 1.812 in |
Tube O.D. | 1 1/2 in |
Hose Cut-Off Factor | 2.03 in |
Hose Dash Size | 20 |
Finish | Dura-Kote |
Fitting Angle | Straight |
Hose I.D. | 1 1/4 in |
Series | 6S Series |
Terminal End Dash Size | -24 |
Rigid/Swivel | Swivel |
E Dia. | 0.99 in, 25.2 mm |
Hose Size DN | 31 |
Hole Dia. | 0.99 in |
Thread Size | 1 7/8-12 |
Overall Length | 4.23 in |
Weight | 2.0 LB |
