
- Crimp Fitting
- Straight Fitting Angle
- 13/32 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 4.3 in Overall Length
Series | 757 "E" Series |
Style | Crimp |
Compatible Hose I.D. | 0.313 |
Overall Length | 4.3 in |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 0.41 in |
Material | Carbon Steel |
Run | 1.5 in |
Hose Dash Size | 6 |
Thread Sealant | No |
Compatible Hose | H757 |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Tube O.D. | 13/32 in |
Compatible Tube O.D. | 0.406 |
Hose Cut-Off Factor | 1 1/2 in |
Hose I.D. | 13/32 in |
Item Type | Fitting Assembly |
Fitting Type | Hose Splicer |
Weight | 0.106 LB |
