
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 3.15 in Overall Length
Hex Size 1 | 3/4 in |
Compatible Hose | H757 |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
End Type 1 | Inverted |
Style | Crimp |
Hose Dash Size | 6 |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 5/16 in |
Thread Size | 3/4-18 |
Thread Sealant | No |
End Gender 1 | Male |
Threads per Inch | 18 |
Material | Carbon Steel |
Fitting Type | Bumped Tube O-Ring Male Swivel |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.313 |
O.D. | 0.75 in |
Hex Size | 3/4 in |
Series | 757 "E" Series |
Hose Cut-Off Factor | 1 7/8 in |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Overall Length | 3.15 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.12 LB |
