
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 4 in Overall Length
Threads per Inch | 18 |
End Gender 1 | Male |
End Type 1 | SAE 45 |
Fitting Type | 90° Bumped Tube O-Ring Male Swivel Tube Elbow |
Hose I.D. | 13/32 in |
Style | Crimp |
Thread Sealant | No |
Compatible Hose | H757 |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 5/8-18 |
Hose Dash Size | 8 |
Compatible Hose I.D. | 0.406 |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Overall Length | 4 in |
Height | 1.770 in |
Compatible Tube O.D. | 0.375 |
Hex Size 1 | 5/8 in |
O.D. | 0.63 in |
Hose Cut-Off Factor | 2 3/4 in |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Series | 757 "E" Series |
Tube O.D. | 3/8 in |
Hex Size | 3/4 in |
Material | Carbon Steel |
Weight | 0.15 LB |
EAN or UPC | 725975593141 |
