
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.71 in Overall Length
Compatible Hose I.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Fitting Type | 45° Bumped Tube O-Ring Male |
Fitting Angle | 45° |
Overall Length | 3.71 in |
Item Type | Fitting Assembly |
O.D. | 0.875 in |
Style | Crimp |
Compatible Tube O.D. | 0.625 |
Hose I.D. | 1/2 in |
Threads per Inch | 18 |
Hex Size | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H757 |
Origin | Hose to Tube Ftg |
Height | 1.060 in |
Rigid/Swivel | Swivel |
Series | 757 "E" Series |
Thread Size | 7/8-18 |
End Gender 1 | Male |
End Type 1 | Inverted |
Material | Carbon Steel |
Hose Cut-Off Factor | 2 1/2 in |
Tube O.D. | 5/8 in |
Hose Dash Size | 10 |
Hex Size 1 | 7/8 in |
Thread Sealant | No |
Weight | 0.24 LB |
EAN or UPC | 725975573068 |
