
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.19 in Overall Length
Overall Length | 4.19 in |
Hose Cut-Off Factor | 2 7/8 in |
O.D. | 0.875 in |
Compatible Hose I.D. | 0.625 |
Hex Size | 7/8 in |
Thread Sealant | No |
Height | 1.190 in |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
End Type 1 | ORB |
Fitting Type | 45° Bumped Tube O-Ring Male |
Compatible Hose | H757 |
Hose I.D. | 5/8 in |
Fitting Angle | 45° |
Thread Size | 7/8-14 |
Hose Dash Size | 12 |
Series | 757 "E" Series |
Compatible Tube O.D. | 0.625 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 18 |
Material | Carbon Steel |
End Gender 1 | Male |
Rigid/Swivel | Swivel |
Tube O.D. | 5/8 in |
Weight | 0.24 LB |
