
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 1.37 in Overall Length
Style | Crimp |
Fitting Angle | Straight |
Overall Length | 1.37 in |
Hose Dash Size | 20 |
Compatible Hose I.D. | 1.25 |
Hole Dia. | 1.456 in |
Compatible Tube O.D. | 1.25 |
Series | 870000 Series |
Material | Carbon Steel |
Hose I.D. | 1 1/4 in |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
Weight | 0.015 LB |
