
- 90° Union Elbow Fitting Description
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1.305 in Length
Fitting Description | 90° Union Elbow |
Height | 1 in |
End Type 1 | Line/Hose/Tube |
Length | 1.305 in |
End Type 2 | Line/Hose/Tube |
Tube Outside Diameter | 1/2 in |
Fitting Type | Union Elbow |
Fitting Angle | 90° |
Thread Sealant | No |
Hex Size 1 | 0.72 in |
Finish | Brass |
No. of Ends | 2 |
Type | Compression |
Weight | 0.11 LB |
EAN or UPC | 725975001295 |
