
- Male Connector Fitting Description
- Straight Fitting Angle
- 1.09 in Length
Finish | Brass |
Thread Size | 5/16 |
Material | Brass |
Height | 0.560 in |
Length | 1.090 in |
No. of Ends | 2 |
Fitting Type | Adapter |
Thread Sealant | No |
Fitting Description | Male Connector |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
Hex Size 1 | 1.063 in |
Type | Compression |
End Type 2 | MPT |
Weight | 0.048 LB |
EAN or UPC | 725975001462 |
