
- Male Connector Fitting Description
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.22 in Length
End Type 2 | MPT |
Male Pipe Size | 3/8 in |
Fitting Type | Adapter |
Height | 0.690 in |
Type | Compression |
Finish | Brass |
Tube Outside Diameter | 1/2 in |
End Type 1 | Line/Hose/Tube |
No. of Ends | 2 |
Length | 1.220 in |
Fitting Description | Male Connector |
Material | Brass |
Thread Sealant | No |
Fitting Angle | Straight |
Weight | 0.066 LB |
EAN or UPC | 725975001523 |
