
- 90° Female Elbow Fitting Description
- 90° Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.69 in Length
Female Pipe Size | 1/8 in |
End Type 1 | Line/Hose/Tube |
Fitting Description | 90° Female Elbow |
Tube Outside Diameter | 3/16 in |
Type | Compression |
Hex Size 1 | 0.565 in |
Material | Brass |
Height | 0.560 in |
No. of Ends | 2 |
Fitting Type | Elbow |
Fitting Angle | 90° |
End Type 2 | FPT |
Thread Sealant | No |
Length | 0.690 in |
Weight | 0.064 LB |
EAN or UPC | 725975001783 |
