
- Male Branch Tee Fitting Description
- Tee Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 1.26 in Length
Tube Outside Diameter | 1/4 in |
Height | 0.968 in |
Finish | Brass |
Type | Compression |
Fitting Description | Male Branch Tee |
No. of Ends | 3 |
Length | 1.260 in |
Hex Size 1 | 0.47 in |
Male Pipe Size | 1/8 in |
Fitting Type | Tee |
Fitting Angle | Tee |
End Type 1 | Line/Hose/Tube |
End Type 2 | MPT |
End Type 3 | Line/Hose/Tube |
Thread Sealant | No |
Weight | 0.062 LB |
EAN or UPC | 725975001912 |
