- SAE 37° Female Swivel Fitting for 3/8" ID Hose
- 3/8" Tube Size
| End Types | JIC 37° & Hose Barb |
| Compatible Hose | H009 |
| Threads per Inch | 18 |
| Hose Cut-Off Factor | 1 in |
| Hex Size | 13/16 in |
| End Size | 3/8 Hose Barb, 3/8 JIC(f) |
| Label Set | FS-400 |
| Material | CA360 Brass |
| Fitting Description | JIC Female Swivel |
| Series | 009 "B" Series |
| Fitting Angle | Straight, Swivel |
| Hose I.D. | 3/8 in |
| Application | Low Pressure Air, Lube & Oil Lines |
| Thread Size | 9/16 |
| No. of Ends | 2 |
| Overall Length | 1.5 in |
| Swivel Hex Size | 11/16 in |
| Pipe Size | 0.375 in |
| Hole Dia. | 0.296 in |
| Weight | 0.128 LB |
| EAN or UPC | 725975056950 |

