- SAE 37° Female Swivel Fitting for 1/2" ID Hose
- 1/2" Tube Size
description
- Made to order - special quote.
| Label Set | FS-400 |
| Hole Dia. | 0.406 in |
| Hex Size | 15/16 in |
| End Size | 1/2 Hose Barb |
| Fitting Angle | Straight, Swivel |
| Fitting Description | JIC Female Swivel |
| Hose I.D. | 1/2 in |
| No. of Ends | 2 |
| Material | CA360 Brass |
| Overall Length | 1.71 in |
| Hose Cut-Off Factor | 1.13 in |
| End Types | JIC 37° & Hose Barb |
| Series | 009 "B" Series |
| Swivel Hex Size | 1 in |
| Pipe Size | 0.5 in |
| Thread Size | 3/4 |
| Application | Low Pressure Air, Lube & Oil Lines |
| Compatible Hose | H009 |
| Threads per Inch | 16 |
| Weight | 0.209 LB |

