- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
| Dash Size | 8 |
| Thread Sealant | No |
| Fitting Angle | 90° |
| Tube O.D. | 1/2 in |
| Hex Size 1 | 7/8 in |
| End Type 1 | Line/Hose/Tube |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Series | 039 "K" Series |
| Item Type | Nipple Assembly |
| Weight | 0.0 LB |

