- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.47 in Overall Length
| End Types | NPT & Hose Barb |
| Hex Size | 11/16 in |
| Compatible Hose I.D. | 0.125 |
| Hose Cut-Off Factor | 0.495 in |
| End Gender 1 | Female |
| Thread Size | 1/8-27 |
| Dash Size | 6 |
| Hex Size 1 | 9/16 in |
| Hose I.D. | 3/8 in |
| End Gender 2 | Male |
| Construction | Reusable |
| Material | Brass |
| Pipe Size | 0.25 in |
| Thread Sealant | No |
| Fitting Description | Female Pipe (NPTF) |
| End Type 1 | NPTF |
| End Size | 1/4 NPT(f), 3/8 Hose Barb |
| Compatible Hose | H105, H115 |
| Outside Dia. | 0.562 in |
| Finish | Brass |
| Item Type | Fitting Assembly |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Series | 105 "B" Series |
| Overall Length | 1.47 in |
| Compatible Tube O.D. | 0.375 |
| Application | Low Pressure Shoe or Service Air Lines |
| Hole Dia. | 0.28 in |
| Weight | 0.063 LB |
| EAN or UPC | 725975058794 |

