- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.3 in Overall Length
| Threads per Inch | 20 |
| Fitting Type | JIC Male Rigid |
| Item Type | Fitting Assembly |
| Compatible Hose | H336, H335 |
| End Type 1 | JIC 37 |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.22 in |
| Origin | Hose to Tube Ftg |
| Tube O.D. | 5/16 in |
| Compatible Hose I.D. | 0.25 |
| Rigid/Swivel | Rigid |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | Straight |
| Hose I.D. | 1/4 in |
| Compatible Tube O.D. | 0.313 |
| O.D. | 0.812 in |
| Hose Dash Size | 5 |
| Thread Sealant | No |
| Style | Crimp |
| Thread Size | 1/2-20 |
| Overall Length | 2.3 in |
| Hole Dia. | 0.156 in |
| Series | 336 "E" Series |
| Hex Size 1 | 5/8 in |
| End Gender 1 | Male |
| End Type 2 | Line/Hose/Tube |
| Hex Size | 5/8 in |
| Weight | 0.069 LB |

