- Medium Pressure Hose
- 1 in Hose ID
- 1,000 psi
- Orange
applications
- General hydraulics
- Material handling
- Forklifts
- Chemical transfer
- Marine steering
features
- Meets or exceeds SAE 100R7 specifications
- Low elongation
| Working Pressure [Max] | 1,000 psi |
| Hose Application | Hydraulic Systems |
| Hose I.D. | 1 in, 1.00 in |
| Color | Orange |
| Temperature Range [Max] | 212 °F |
| Hose Reinforcement | Braided Synthetic Fiber |
| Package Type | Bulk |
| Temperature Range [Min] | -40 °F |
| Cover Material | Polyurethane |
| Hose OD | 1.34 in |
| Tube Material | Nylon Lined |
| Burst Pressure [Min] | 4000 psi |
| Inner Tube Material | Nylon Lined |
| Weight | 0.0 LB |

