Weatherhead by Danfoss
3R80-08-250BX
Synflex™ High Pressure Hose
Item #111965980
-
Pre-Packed Quantities
- 3R80 Series Medium Pressure Hose Non-Conductive
- 3550 psi Max
- 0.50 in Hose I.D.
- 0.90 in Hose O.D.
- -40°F - 212° Temp Range
applications
- General hydraulic systems
- Hydraulic tools
- Mobile equipment
- High-pressure chemical transfer
compliances
- 0
| Tube Material | Nylon |
| Series | 3R80 |
| Hose Reinforcement | Braided Synthetic Fiber |
| Hose I.D. | 1/2 in |
| Cover Material | Polyurethane |
| Hose Length | 250 ft |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Min] | 4 in |
| SAE Specifications | SAE 100R8 |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 3,550 psi |
| Burst Pressure [Min] | 14200 psi |
| Hose OD | 0.9 in |
| Color | Black |
| Weight | 0.192 LB |
-
Pre-Packed Quantities

