- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.87 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Overall Length | 1.87 in |
| End Connection Size Code | 2 |
| Hose I.D. | 3/16 in |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 1/8-27 |
| Hex Size 1 | 0.562 in |
| Series | 90H Series |
| End Type 1 | MPT |
| Compatible Tube O.D. | 0.125 |
| Hose Cut-Off Factor | 1.06 in |
| Material | Carbon Steel |
| Hole Dia. | 0.11 in |
| Tube O.D. | 1/8 in |
| Item Type | Fitting Assembly |
| Style | Swage |
| End Gender 1 | Male |
| Weight | 0.0 LB |

