- 0.31 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 500 ft Hose Length
- 50 psi Maximum Pressure
- Fuel Line Hose Application
| Bend Radius [Min] | 1.5 in |
| Construction | 1 Ply Braid |
| Tube Material | Nitrile |
| Vacuum Rating | 24 in Hg |
| Dash Size | -5 |
| Temperature Range [Min] | -40 °F |
| Conductivity | Conductive |
| Temperature Range [Max] | 257 °F |
| Hose OD | 0.6 in |
| Cover Material | Hypalon |
| Abrasion Resistance | Premium |
| Reinforcement | Fiber |
| Series | H057 |
| Burst Pressure [Nom] | 250 psi |
| Hose Length | 500 ft |
| Hose I.D. | 0.31 in |
| Tube Wall Thickness | 0.29 in |
| Hose Application | Fuel Line |
| Color | Black |
| Pressure [Max] | 50 psi |
| Weight | 0.0 LB |

