- 0.19 in Hose Inner Diameter
- 0.31 in Hose Outer Diameter
- 150 ft Hose Length
- 3000 psi Maximum Pressure
- Air & Water Transfer Hose Application
features
- Inner tube: PTFE
- Braid: single stainless steel
| Hose Application | Air & Water Transfer |
| Weight per 100 Feet | 6 lb |
| Dash Size | -3 |
| Construction | 1 Ply Braid |
| Series | H243 |
| Bend Radius [Min] | 2 in |
| Color | Gray/Slate |
| Package Type | 150 Foot Reel |
| Cover Material | Stainless Steel |
| Reinforcement | Stainless Steel |
| Hose Length | 150 ft |
| Temperature Range [Max] | 450 °F |
| Hose I.D. | 3/16 in, 0.19 in |
| Working Pressure [Max] | 3,000 psi |
| Hose OD | 0.31 in |
| Pressure [Max] | 3000 psi |
| Burst Pressure [Min] | 12000 psi |
| Temperature Range [Min] | -65 °F |
| Tube Material | Teflon |
| Weight | 0.093 LB |
| EAN or UPC | 725975596777 |

