- 0.31 in Hose Inner Diameter
- 0.42 in Hose Outer Diameter
- 100 ft Hose Length
- 2500 psi Maximum Pressure
- Air & Steam Lines Hose Application
features
- Inner tube: PTFE
- Braid: single stainless steel
| Dash Size | -5 |
| Temperature Range [Max] | 450 °F |
| Cover Material | Stainless Steel |
| Tube Material | Teflon |
| Reinforcement | Stainless Steel |
| Temperature Range [Min] | -65 °F |
| Series | H243 |
| Weight per 100 Feet | 10 lb |
| Hose Application | Air & Steam Lines |
| Burst Pressure [Min] | 8000 psi |
| Hose OD | 0.42 in |
| Construction | 1 Ply Braid |
| Hose I.D. | 5/16 in, 0.31 in |
| Working Pressure [Max] | 2,500 psi |
| Hose Length | 100 ft |
| Package Type | 100 Foot Reel |
| Pressure [Max] | 2500 psi |
| Color | Gray/Slate |
| Bend Radius [Min] | 4 in |
| Weight | 0.115 LB |
| EAN or UPC | 725975405031 |

