- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 50 ft Hose Length
- 100 psi Maximum Pressure
- General Purpose Low Pressure Hose Application
| Tube Wall Thickness | 0.155 in |
| Hose Application | General Purpose Low Pressure |
| Pressure [Max] | 100 psi |
| Dash Size | -10 |
| Series | H8679 |
| Color | Green |
| Hose I.D. | 0.63 in |
| Reinforcement | Textile |
| Hose OD | 0.94 in |
| Cover Material | Synthetic Rubber |
| Temperature Range [Max] | 160 °F |
| Burst Pressure [Nom] | 300 psi |
| Hose Length | 50 ft |
| Tube Material | Synthetic Rubber |
| Temperature Range [Min] | -30 °F |
| Weight | 0.29 LB |

