- Tubing
- 0.08 in ID
- 0.125 in OD
- Natural
- Polyamide Material
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
| Tube OD | 1/8 in |
| Bend Radius [Min] | 0.62 in |
| Material | Polyamide "Nylon 11" |
| Temperature Range [Min] | -40 °F |
| Color | Natural, Natural Off-White |
| Burst Pressure [Min] | 1000 psi |
| Tube O.D. | 1/8 in |
| Tube Material | Polyamide |
| Temperature Range [Max] | 200 °F |
| Brand. | Eaton |
| Packaged Length | 100 ft |
| Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
| Operating Pressure [Max] | 250 psi |
| Length | 100 ft |
| Inch/Metric | Inch |
| Tube I.D. | 0.08 in |
| Weight | 0.754 LB |
| EAN or UPC | 725975020951 |

