
- 1.5 in Hose Inner Diameter
- 2.07 in Hose Outer Diameter
- 100 ft Hose Length
- 150 psi Maximum Pressure
- Suction Hose Application
features
- Meets or exceeds SAE 100R4 ratings
- 1/2" bend radius Hi-Flex
Dash Size | -24 |
Hose Length | 100 ft |
Construction | 1 Ply Braid |
Lay Line Style | Ink Wheel |
Hose Application | Suction |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 600 psi |
Color | Black |
Weight per 100 Feet | 85 lb |
SAE Specifications | SAE 100R4 |
Burst Pressure [Min] | 600 psi |
Reinforcement | Helical Wire and Textile |
Series | H039 |
Length [Max] | 100 ft |
Tube Wall Thickness | 0.29 in |
Bend Radius [Min] | 5 in |
Hose I.D. | 1 1/2 in |
Temperature Range [Max] | 275 °F |
Cover Material | Synthetic Rubber |
Vacuum Hg | 25 in |
Hose OD | 2 5/64 in |
Pressure [Max] | 150 psi |
Inner Tube Material | CPE |
Tube Material | Synthetic Rubber |
Conductivity | Conductive |
Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
Weight | 0.87 LB |
-
Pre-Packed Quantities
