
- 0.31 in Hose Inner Diameter
- 0.67 in Hose Outer Diameter
- 50 ft Hose Length
- 2250 psi Maximum Pressure
- Bulk, Medium Pressure, General Purpose Truck Hose Application
Dash Size | -6 |
Reinforcement | Fiber And Steel |
Temperature Range [Min] | -40 °F |
Tube Material | Nitrile |
Temperature Range [Max] | 200 °F |
Package Type | 50 Foot Reel |
Series | H069 |
Conductivity | Conductive |
Weight per 100 Feet | 23 lb |
Burst Pressure [Nom] | 9000 psi |
Hose Specification | SAE J1402 Type II |
Lay Line Style | Embossed |
Bend Radius [Min] | 4 in |
Burst Pressure [Min] | 9000 psi |
Construction | 2 Ply Braid |
Hose I.D. | 5/16 in, 0.31 in |
Vacuum Hg | 25 in |
Color | Black |
Working Pressure [Max] | 2,250 psi |
Abrasion Resistance | Premium |
Hose OD | 0.67 in |
Hose Length | 50 ft |
Pressure [Max] | 2250 psi |
Cover Material | Fiber |
Tube Wall Thickness | 0.36 in |
Hose Application | Bulk, Medium Pressure, General Purpose Truck |
Weight | 0.246 LB |
EAN or UPC | 725975010266 |
