
- 0.88 in Hose Inner Diameter
- 1.23 in Hose Outer Diameter
- 250 ft Hose Length
- 800 psi Maximum Pressure
- Air Brake Hose Application
Working Pressure [Max] | 800 psi |
Construction | 2 Ply Braid |
Temperature Range [Max] | 200 °F |
Hose OD | 1.23 in |
Abrasion Resistance | Premium |
Hose Length | 250 ft |
Lay Line Style | Embossed |
Conductivity | Conductive |
Tube Material | Nitrile |
Hose Application | Air Brake |
Dash Size | -16 |
Pressure [Max] | 800 psi |
Temperature Range [Min] | -40 °F |
Hose I.D. | 0.88 in, 7/8 in |
Cover Material | Fiber |
Color | Black |
Weight per 100 Feet | 46 lb |
Package Type | 250 Foot Reel |
Reinforcement | Fiber And Steel |
Burst Pressure [Nom] | 3200 psi |
Tube Wall Thickness | 0.35 in |
Series | H069 |
Burst Pressure [Min] | 3200 psi |
Hose Specification | SAE J1402 Type II |
Bend Radius [Min] | 7.39 in |
Weight | 0.48 LB |
