
- 0.375 in Hose Inner Diameter
- 0.64 in Hose Outer Diameter
- 500 ft Hose Length
- 3045 psi Maximum Pressure
- High Pressure Hose Application
Dash Size | -6 |
Hose Application | High Pressure |
Hose I.D. | 3/8 in |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 12180 psi |
Burst Pressure [Min] | 12000 psi |
Tube Wall Thickness | 0.133 in |
Hose Length | 500 ft |
Hose OD | 0.64 in |
Temperature Range [Max] | 250 °F |
Package Type | 500 Foot Reel |
Abrasion Resistance | Standard |
Reinforcement | Steel |
Color | Black |
Weight per 100 Feet | 18 lb |
Temperature Range [Min] | -40 °F |
Series | H145 |
Bend Radius [Min] | 2.5 in |
Working Pressure [Max] | 3,000 psi |
Tube Material | Nitrile |
Pressure [Max] | 3045 psi |
Cover Material | Neoprene |
Weight | 0.204 LB |
EAN or UPC | 725975011317 |
