
- 0.625 in Hose Inner Diameter
- 1.08 in Hose Outer Diameter
- 250 ft Hose Length
- 450 psi Maximum Pressure
- Air Brake Hose Application
Package Type | 250 Foot Reel |
Series | H166 |
Color | Black |
Hose Application | Air Brake |
Cover Material | Fiber |
Tube Material | Nitrile |
Hose OD | 1.08 in |
Burst Pressure [Nom] | 1800 psi |
Dash Size | -12 |
Vacuum Hg | 25 in |
Hose I.D. | 5/8 in, 0.625 in |
Hose Length | 250 ft |
Pressure [Max] | 450 psi |
Bend Radius [Min] | 3.25 in |
Burst Pressure [Min] | 1800 psi |
Temperature Range [Max] | 200 °F |
Hose Specification | SAE J1402 |
Working Pressure [Max] | 450 psi |
Temperature Range [Min] | -40 °F |
Weight per 100 Feet | 37 lb |
Reinforcement | Fiber and Stainless Steel |
Weight | 0.39 LB |
EAN or UPC | 725975011492 |
